Submersible Pump, 1/2 hp, 230V AC, 3 Wires, 5 A, 8 Stages, 5 gpm

  • Mfr # 559170

  • Zoro # G205293556


product price:  $1,838.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
3
Amps
5 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559170
Zoro #
G205293556
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in

Details

HP
1/2 hp
Item
Submersible Pump
Number of Wires
3
Amps
5 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
8
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
7 gpm
Flow Rate @ 100 Ft. @ 50 PSI
6 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 40 PSI
5.5 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
4.5 gpm
Max. Head
315 ft
Application
Ground Water Extraction
Net Positive Suction Head Required
2 ft of head
For Media Type
Clear Water
Best Efficiency Head
140 ft
Frequency
60 Hz
Series
W5G05S8-32P
Power Source
Corded Electric
Product Type
Submersible Deep Well Pump
Number of Speeds
1
Thermal Protection
Auto
Full Load Current
5 A
Best Efficiency Flow
6 gpm
Installation
Submersible
Media Temperature - Minimum
33 Degrees F
Requires Control Panel
Control Panel Required
Feet of Head - Maximum
312 ft
Pump Technology
Centrifugal
Media Temperature - Maximum
120 Degrees F
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Maximum
7 gpm
Horsepower
1/2 hp
Priming
Self-Priming
Discharge Gender
Female

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 5 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI 7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.5 gpm, Max. Head 315 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F, Nominal Voltage 230 VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.