Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 12 Stages, 5 gpm

  • Mfr # 559153

  • Zoro # G505293515


product price:  $1,538.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559153
Zoro #
G505293515
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Pump
HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
12
Discharge Head Material
Stainless Steel
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Max. Operating Temp.
120 Degrees F
Max. Head
528 ft
Application
Ground Water Extraction
For Media Type
Clear Water
Discharge Standard
NPT
Horsepower
3/4 hp
Best Efficiency Flow
6 gpm
Feet of Head - Maximum
491 ft
Media Temperature - Minimum
33 Degrees F
Priming
Self-Priming
Series
W5G07S12-22S
Requires Control Panel
No Control Panel Required
Number of Speeds
1
Product Type
Submersible Deep Well Pump
Flow Rate - Maximum
7 gpm
Power Source
Corded Electric
Media Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Thermal Protection
Auto
Frequency
60 Hz
Best Efficiency Head
140 ft
Net Positive Suction Head Required
60 ft of head
Pump Technology
Centrifugal
Full Load Current
6.8 A
Discharge Gender
Female
Installation
Submersible

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 12, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 528 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.