Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 6 Stages, 16 gpm

  • Mfr # 559145

  • Zoro # G005293466


product price:  $1,419.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559145
Zoro #
G005293466
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
6
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
10 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Max. Head
257 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Power Source
Corded Electric
Thermal Protection
Auto
Full Load Current
6.8 A
Discharge Standard
NPT
Media Temperature - Maximum
120 Degrees F
Best Efficiency Head
60 ft
Priming
Self-Priming
Best Efficiency Flow
20 gpm
Installation
Submersible
Frequency
60 Hz
Number of Speeds
1
Requires Control Panel
No Control Panel Required
Product Type
Submersible Deep Well Pump
For Media Type
Clear Water
Horsepower
3/4 hp
Flow Rate - Maximum
25 gpm
Pump Technology
Centrifugal
Feet of Head - Maximum
216 ft
Media Temperature - Minimum
33 Degrees F
Net Positive Suction Head Required
2 ft of head
NSF Certifications for Food and Drinking Water
NSF 61
Series
W16G07S6-22P
Discharge Gender
Female

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 10 gpm, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 257 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.