Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 8 Stages, 12 gpm

  • Mfr # 559142

  • Zoro # G905293511


product price:  $1,196.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559142
Zoro #
G905293511
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
8
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
13 gpm
Flow Rate @ 100 Ft. @ 50 PSI
11.7 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
8.6 gpm
Max. Head
338 ft
Flow Rate @ 150 Ft. @ 40 PSI
10.2 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Power Source
Corded Electric
Media Temperature - Minimum
33 Degrees F
Number of Speeds
1
Priming
Self-Priming
Feet of Head - Maximum
340 ft
Requires Control Panel
No Control Panel Required
NSF Certifications for Food and Drinking Water
NSF 61
Product Type
Submersible Deep Well Pump
Pump Technology
Centrifugal
Discharge Gender
Female
Best Efficiency Head
120 ft
Flow Rate - Maximum
16.3 gpm
Best Efficiency Flow
13 gpm
Thermal Protection
Auto
Media Temperature - Maximum
120 Degrees F
For Media Type
Clear Water
Net Positive Suction Head Required
2 ft of head
Frequency
60 Hz
Horsepower
3/4 hp
Installation
Submersible
Full Load Current
6.8 A
Series
W12G07S8-22P
Discharge Standard
NPT

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI 13 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11.7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 8.6 gpm, Max. Head 338 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.