Submersible Pump, 3/4 hp, 230V AC, 3 Wires, 6.8 A, 5 Stages, 22 gpm

  • Mfr # 559184

  • Zoro # G505293461


product price:  $1,111.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559184
Zoro #
G505293461
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
5
Discharge Head Material
Thermoplastic
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Max. Head
190 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Series
W22G07S5-32P
Best Efficiency Flow
24 gpm
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Maximum
30 gpm
Installation
Submersible
Best Efficiency Head
60 ft
Power Source
Corded Electric
Frequency
60 Hz
Discharge Standard
NPT
Product Type
Submersible Deep Well Pump
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Net Positive Suction Head Required
2 ft of head
Full Load Current
6.8 A
Priming
Self-Priming
For Media Type
Clear Water
Number of Speeds
1
Horsepower
3/4 hp
Feet of Head - Maximum
188 ft
Media Temperature - Maximum
120 Degrees F
Media Temperature - Minimum
33 Degrees F
Pump Technology
Centrifugal

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 190 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.