Submersible Pump, 3/4 hp, 230V AC, 3 Wires, 6.8 A, 5 Stages, 22 gpm

  • Mfr # 559201

  • Zoro # G005293428


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559201
Zoro #
G005293428
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
5
Discharge Head Material
Stainless Steel
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Max. Head
190 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Requires Control Panel
Control Panel Required
Best Efficiency Head
60 ft
Horsepower
3/4 hp
Media Temperature - Minimum
33 Degrees F
Installation
Submersible
Discharge Gender
Female
Thermal Protection
Auto
Net Positive Suction Head Required
2 ft of head
Product Type
Submersible Deep Well Pump
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 61
Power Source
Corded Electric
Media Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
30 gpm
For Media Type
Clear Water
Number of Speeds
1
Discharge Standard
NPT
Feet of Head - Maximum
188 ft
Priming
Self-Priming
Series
W22G07S5-32S
Best Efficiency Flow
24 gpm
Full Load Current
6.8 A
Frequency
60 Hz

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 190 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.