Zoro Homepage

Submersible Sump Pump, 20 ft, 115V AC

  • Mfr # 506858

  • Zoro # G101968787


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
1/3
Impeller Material
Nylon
Max. Head
28 ft
Off Point
6 - 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506858
Zoro #
G101968787
UPC #
0010121149144
Country of Origin
China

Dimensions

Cord Length
20 ft
Min. Sump Pit Dia.
12 in
Sump Pit Diameter - Minimum
12 in

Details

HP
1/3
Impeller Material
Nylon
Max. Head
28 ft
Off Point
6 - 8 in
On Point
13 - 15 in
Item
Submersible Sump Pump
Agency Compliance
cCSAus Listed
Base Material
Cast Iron
Body Material
Cast Iron
Switch Actuation
Tether Float
Flow Rate @ 10 Ft. of Head
50 gpm
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Series
6EC-CIA-RF
Horsepower
1/3 hp
Feet of Head - Maximum
28 ft
Flow Rate @ 10 ft of Head
50 gpm
Standards
cCSAus

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 - 8 in, On Point 13 - 15 in, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 50 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 12 in, Cord Length 20 ft, Agency Compliance cCSAus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.