
Submersible Utility Pump, 3.5 A, 115 VAC, 1/4 hp, 26.3 ft Max Head, 25 gpm, Aluminum/Plastic
Mfr # 505717
Zoro # G716083745
product price:Â $265.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505717
Zoro #
G716083745
UPC #
29753004653
Country of Origin
China
Description
Little Giant Submersible Utility Pump, Inlet Connection Size: 3/4 in, 25 gpm, 11.4 psi, 115 VAC, 3.5 A, Frequency Rating: 60 Hz, 1/4 hp, Number of Stages: 1, Maximum Head: 26.3 ft, Cord Size: 18 ft, Temperature Rating: 32 to 120 deg F, Aluminum/Plastic, Dimensions: 7.75 in L x 4.29 in W x 8.07 in H, Includes: 3/4 in GHT Garden Hose Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.