Submersible Well Pump Head, 5 hp, Not Applicable Wires, Not Applicable, 16 Stages, 60 gpm

  • Mfr # 558530

  • Zoro # G807844729


product price:  $2,375.99
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Nominal Flow Rate
60 gpm
Number of Stages
16
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
83 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558530
Zoro #
G807844729
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Bore Diameter - Minimum
4 in
Discharge Diameter
2 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Well Pump Head
HP
5 hp
Nominal Flow Rate
60 gpm
Number of Stages
16
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
83 gpm
Flow Rate @ 100 Ft. @ 50 PSI
80 gpm
Impeller Material
Noryl
Shaft Material
Stainless Steel
Max. Head
490 ft
Flow Rate @ 150 Ft. @ 40 PSI
62 gpm
Flow Rate @ 50 Ft. @ 50 PSI
76 gpm
Max. Operating Temp.
120 Degrees F
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 50 PSI
57 gpm
Flow Rate @ 50 Ft. @ 40 PSI
80 gpm
Required Motor HP
5 hp
Application
Ground Water Extraction
Media Temperature - Maximum
120 Degrees F
Feet of Head - Maximum
485 ft
For Media Type
Clear Water
Pump Technology
Centrifugal
Power Source
Corded Electric
Installation
Submersible
Best Efficiency Head
160 ft
Discharge Gender
Female
Product Type
Submersible Deep Well Pump Head
Media Temperature - Minimum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Maximum
82 gpm
Series
W60G50S16-PE
Best Efficiency Flow
64 gpm
Discharge Standard
NPT
Required Motor Horsepower
5 hp

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 60 gpm, 5 hp, 16 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •60 gpm / 14 m3h, 5 hp / 3.7 KW, 60 Hz, Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.