Submersible Well Pump Head, 5 hp, Not Applicable Wires, Not Applicable, 20 Stages, 35 gpm

  • Mfr # 558527

  • Zoro # G307844717


product price:  $2,938.40
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Nominal Flow Rate
35 gpm
Number of Stages
20
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
52 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558527
Zoro #
G307844717
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
2 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in

Details

HP
5 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
35 gpm
Number of Stages
20
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
52 gpm
Flow Rate @ 100 Ft. @ 50 PSI
52 gpm
Shaft Material
Stainless Steel
Impeller Material
Celcon
Max. Head
655 ft
Flow Rate @ 50 Ft. @ 50 PSI
51 gpm
Flow Rate @ 150 Ft. @ 40 PSI
48 gpm
Flow Rate @ 150 Ft. @ 50 PSI
46 gpm
Head Material
Stainless Steel
Flow Rate @ 50 Ft. @ 40 PSI
51 gpm
Required Motor HP
5 hp
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Best Efficiency Head
400 ft
Media Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Discharge Gender
Female
Product Type
Submersible Deep Well Pump Head
Discharge Standard
NPT
Required Motor Horsepower
5 hp
Installation
Submersible
Pump Technology
Centrifugal
Feet of Head - Maximum
650 ft
Flow Rate - Maximum
45 gpm
For Media Type
Clear Water
Series
W35G50S20-PE
Best Efficiency Flow
36 gpm
Media Temperature - Minimum
120 Degrees F
Power Source
Corded Electric

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 35 gpm, 5 hp, 20 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •35 gpm / 8 m3h, 5 hp / 3.7 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.