SubmersibleSumpPump, 10ft, 11.375in, 115VAC

  • Mfr # 15EC-CIA-SFS

  • Zoro # G512529805


product price:  $363.30
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
Single
Cord Length
10 ft
HP
3/4
Impeller Material
Engineered Polymer
Amps
8.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15EC-CIA-SFS
Zoro #
G512529805
UPC #
0010121016415
Country of Origin
China

Dimensions

Cord Length
10 ft
Min. Sump Pit Dia.
18 in
Max. Diameter Solids
1/2 in
Manufacturers Warranty Length
3 yr
Discharge Dia.
1 1/2 in
Overall Height
11 3/8 in
Width at Widest Point
10 3/4 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Body Diameter
8 3/8 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Submersible Sump Pump
Phase - Pumps
Single
HP
3/4
Impeller Material
Engineered Polymer
Amps
8.1 A
Body Material
Cast Iron
Max. Head
28 ft
Switch Actuation
Vertical Float
Off Point
3 - 5 in
NEC Cord Designation
SJTW
Phase
Single
Thermal Protection
Auto
On Point
7 - 10 in
Base Material
Cast Iron
Max. Liquid Temp.
140 Degrees F
Gauge/Conductor
18/3
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile
Agency Compliance
cCSAus
Hz
60 Hz
Discharge
1.5 in FNPT
Flow Rate @ 15 Ft. of Head
56.7 gpm
Discharge Gender
Female
Flow Rate @ 20 Ft. of Head
45 gpm
Duty Cycle
Continuous
Discharge Standard
NPT
Switch Electrical Connection
Integral
Series
15EC-CIA-SF
RPM
3,200 RPM
Flow Rate @ 10 Ft. of Head
66.7 gpm
Installation
Submersible
Shaft Seal Type
Single Mechanical
Rated Voltage
115V AC
For Media Type
Effluent Water
Impeller Design
Vortex
Rotation Speed - Maximum
3,450 RPM
Current
8.1 A
Power Source
Corded Electric
Operation
Automatic
Includes Alarm
No Alarm Included
For Industry
Residential
Standards
cCSAus
Feet of Head - Maximum
28 ft
Liquid Temperature - Maximum
95 Degrees F
Horsepower
3/4 hp
Frequency
60 Hz
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
66.7 gpm
Requires Control Panel
No Control Panel Required
Application
Dewatering, Transfer, Waste Removal
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber/Stainless Steel
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron

Description

Submersible Sump Pump, HP 3/4, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 8.1 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 - 5 in, On Point 7 - 10 in, Body Material Cast Iron, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Flow Rate @ 10 Ft. of Head 66.7 gpm, Flow Rate @ 15 Ft. of Head 56.7 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.