Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 10ft, 15.25in, 115VAC

  • Mfr # 16EC-SSA-V

  • Zoro # G312529791


product price: $419.16
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
Single
Cord Length
10 ft
HP
1
Impeller Material
Engineered Polymer
Amps
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16EC-SSA-V
Zoro #
G312529791
UPC #
0010121016422
Country of Origin
China

Dimensions

Cord Length
10 ft
Min. Sump Pit Dia.
18 in
Max. Diameter Solids
3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
15 1/4 in
Discharge Dia.
1 1/2 in
Body Dia.
18 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
8 3/4 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
7 1/8 in

Details

Item
Submersible Sump Pump
Phase - Pumps
Single
HP
1
Impeller Material
Engineered Polymer
Amps
8 A
Body Material
Stainless Steel
Max. Head
30 ft
Switch Actuation
Vertical Float
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile
Agency Compliance
cCSAus
Base Material
Cast Iron
Thermal Protection
Auto
Phase
Single
Gauge/Conductor
18/3
Hz
60 Hz
NEC Cord Designation
SJTW
Max. Liquid Temp.
140 Degrees F
On Point
9 1/2 - 11 1/2 in
Off Point
3 1/2 - 51/2 in
Flow Rate @ 15 Ft. of Head
60 gpm
Switch Electrical Connection
Piggyback
Discharge
1.5 in FNPT
Series
16EC-SSA-V
Discharge Gender
Female
Flow Rate @ 10 Ft. of Head
72 gpm
RPM
3,200 RPM
Flow Rate @ 20 Ft. of Head
50 gpm
Duty Cycle
Continuous
Discharge Standard
NPT
Current
8.0 A
Volute Material
Cast Iron
Application
Dewatering, Transfer, Waste Removal
Operation
Automatic
Horsepower
1 hp
Feet of Head - Maximum
35 ft
Installation
Submersible
For Media Type
Effluent Water
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
72 gpm
Rated Voltage
115V AC
Includes Alarm
No Alarm Included
Frequency
60 Hz
Standards
cCSAus
Shaft Seal Type
Single Mechanical
Impeller Design
Semi-Open
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
No Control Panel Required
Motor Housing Material
Stainless Steel
Liquid Temperature - Maximum
86 Degrees F
For Industry
Residential
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber/Stainless Steel

Description

Submersible Sump Pump, HP 1, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 8 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 1/2 - 51/2 in, On Point 9 1/2 - 11 1/2 in, Body Material Stainless Steel, Impeller Material Engineered Polymer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Flow Rate @ 10 Ft. of Head 72 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Head 30 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.