Zoro Homepage

SubmersibleSumpPump, 10ft, 6in, 230VAC

  • Mfr # 6-CIA

  • Zoro # G415820740


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Application
Dewatering, Transfer
Cord Length
10 ft
Off Point
1 - 4 in
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-CIA
Zoro #
G415820740
UPC #
0010121061668
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Overall Height
6 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
0 in
Width at Widest Point
9 1/2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
7 1/2 in

Details

Item
Submersible Sump Pump
Application
Dewatering, Transfer
Off Point
1 - 4 in
Thermal Protection
Auto
On Point
7 - 10 in
Phase
Single
Impeller Material
Nylon
NEC Cord Designation
SJTW
Base Material
Polypropylene
Gauge/Conductor
18/3
Discharge Standard
NPT
Liquid Temperature - Maximum
140 Degrees F
For Industry
Residential
Volute Material
Plastic
Impeller Design
Non-Clog
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Current
3.7 A/4.5 A
Discharge Gender
Female
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
18 ft
Rated Voltage
230V AC
Duty Cycle
Continuous
Series
6-CIA
Shaft Seal Type
Single Mechanical
Frequency
50/60 Hz
Switch Actuation
Diaphragm
Operation
Automatic
Shaft Seal Material
Ceramic/Nitrile Rubber
Flow Rate @ 10 ft of Head
29 gpm
Standards
cCSAus
Installation
Submersible
Switch Electrical Connection
Integral
Includes Alarm
No Alarm Included
Horsepower
1/3 hp
For Media Type
Clear Water
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation Diaphragm, Switch Electrical Connection Integral, Off Point 1 - 4 in, On Point 7 - 10 in, Impeller Material Nylon, Overall Height 6 in, Thermal Protection Auto, Width at Widest Point 9 1/2 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.