SubmersibleSumpPump, 10ft, 7.125in, 115VAC

  • Mfr # 506171

  • Zoro # G613037469


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506171
Zoro #
G613037469
UPC #
010121081574
Country of Origin
Mexico

Dimensions

Cord Length
10 ft
Overall Height
7 1/8 in
Width at Widest Point
9 1/2 in
Min. Sump Pit Dia.
18 in
Max. Diameter Solids
1/8 in
Body Dia.
7 in
Discharge Dia.
1 1/2 in
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Body Diameter
7 in
Solids Diameter - Maximum
0 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
18 ft
Phase
Single
Agency Compliance
cCSAus
Switch Electrical Connection
Piggyback
Shaft Seal Material - Pumps
Carbon, Ceramic
Flow Rate @ 15 Ft. of Head
12.5 gpm
Alarm Included
No
Rated Voltage
115V AC
Off Point
1 - 4 in
Application
Dewatering, Transfer
NEC Cord Designation
SJTW
Duty Cycle
Continuous
On Point
9 1/2 - 11 1/2 in
Discharge Gender
Female
Discharge
1 1/2 in FNPT
Switch Actuation
Tether Float
Body Material
Cast Iron
RPM
1,800 RPM
Base Material
Polypropylene
Amps
9
Max. Liquid Temp.
140 Degrees F
Item
Submersible Sump Pump
Flow Rate @ 5 Ft. of Head
46 gpm
Thermal Protection
Auto
Phase - Pumps
Single
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
29 gpm
Gauge/Conductor
18/3
Volute Material
Plastic
Frequency
60 Hz
Power Source
Corded Electric
For Industry
Residential
Current
9.0 A
Standards
cCSAus
Motor Housing Material
Cast Iron
Impeller Design
Non-Clog
Rotation Speed - Maximum
1,500 RPM
Hazardous Location Class
Not Rated
Series
6-CIA-RFS
Horsepower
1/3 hp
Includes Alarm
No Alarm Included
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
29 gpm
Liquid Temperature - Maximum
140 Degrees F
For Media Type
Clear Water
Operation
Automatic
Shaft Seal Material
Ceramic/Nitrile Rubber
Shaft Seal Type
Single Mechanical
Installation
Submersible
Feet of Head - Maximum
18 ft

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 9, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 1 - 4 in, On Point 9 1/2 - 11 1/2 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 46 gpm, Flow Rate @ 10 Ft. of Head 29 gpm, Flow Rate @ 15 Ft. of Head 12.5 gpm, Flow Rate @ 20 Ft. of Head Not Applicable, Max. Head 18 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.