Zoro Homepage

SubmersibleSumpPump, 10ft, 9.5in, 115VAC

  • Mfr # 6-CIA

  • Zoro # G015820799


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Base Material
Polypropylene
Impeller Material
Nylon
Application
Dewatering, Transfer
Off Point
4 - 7 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-CIA
Zoro #
G015820799
UPC #
0010121111646
Country of Origin
Mexico

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Overall Height
9 1/2 in
Discharge Diameter
1 1/2 in
Body Diameter
7 1/2 in
Solids Diameter - Maximum
0 in
Width at Widest Point
9 1/2 in

Details

Base Material
Polypropylene
Impeller Material
Nylon
Application
Dewatering, Transfer
Off Point
4 - 7 in
Item
Submersible Sump Pump
Phase
Single
Thermal Protection
Auto
Gauge/Conductor
18/3
NEC Cord Designation
SJTW
On Point
10 - 13 in
Impeller Design
Non-Clog
Horsepower
1/3 hp
Operation
Automatic
Power Source
Corded Electric
Feet of Head - Maximum
18 ft
Discharge Standard
NPT
For Media Type
Clear Water
Discharge Gender
Female
Liquid Temperature - Maximum
140 Degrees F
Motor Housing Material
Cast Iron
Frequency
60 Hz
Current
9.0 A
Hazardous Location Class
Not Rated
Volute Material
Plastic
Rotation Speed - Maximum
1,500 RPM
Includes Alarm
No Alarm Included
Switch Actuation
Diaphragm
Rated Voltage
115V AC
Installation
Submersible
Switch Electrical Connection
Integral
Series
6-CIA
Shaft Seal Material
Ceramic/Nitrile Rubber
Flow Rate @ 10 ft of Head
29 gpm
Standards
cCSAus
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
For Industry
Residential
Requires Control Panel
No Control Panel Required

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Diaphragm, Switch Electrical Connection Integral, Off Point 4 - 7 in, On Point 10 - 13 in, Impeller Material Nylon, Overall Height 9 1/2 in, Thermal Protection Auto, Width at Widest Point 9 1/2 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.