Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 10.25in, 115VAC

  • Mfr # 506812

  • Zoro # G812529819


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
Single
Cord Length
20 ft
HP
1/3
Impeller Material
Nylon
Amps
14.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506812
Zoro #
G812529819
UPC #
0010121014091
Country of Origin
China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Max. Diameter Solids
1/2 in
Min. Sump Pit Dia.
18 in
Overall Height
10 1/4 in
Discharge Dia.
1 1/2 in
Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
8 1/2 in
Width at Widest Point
8 3/4 in
Discharge Diameter
1 1/2 in

Details

Item
Submersible Sump Pump
Phase - Pumps
Single
HP
1/3
Impeller Material
Nylon
Amps
14.5 A
Body Material
Cast Bronze
Max. Head
28 ft
Switch Actuation
No Switch Included
Max. Liquid Temp.
140 Degrees F
Shaft Seal Material - Pumps
Carbon/Ceramic, Nitrile
Phase
Single
Thermal Protection
Auto
NEC Cord Designation
SJTW
Hz
60 Hz
Gauge/Conductor
18/3
Base Material
Polypropylene
Agency Compliance
cCSAus
Discharge Gender
Female
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
42 gpm
Discharge
1 1/2 in FNPT
Series
6EC-CBM
Flow Rate @ 20 Ft. of Head
34 gpm
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
50 gpm
Frequency
60 Hz
Current
5.0 A
Application
Dewatering, Transfer, Waste Removal
Power Source
Corded Electric
For Industry
Residential
Includes Alarm
No Alarm Included
Feet of Head - Maximum
28 ft
Hazardous Location Class
Not Rated
Horsepower
1/3 hp
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
140 Degrees F
For Media Type
Effluent Water
Operation
Manual
Installation
Submersible
Impeller Design
Semi-Open
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
50 gpm
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
No Control Panel Required
Standards
cCSAus
Rated Voltage
115V AC

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 14.5 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Body Material Cast Bronze, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon/Ceramic, Nitrile, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.