Zoro Homepage

SubmersibleSumpPump, 8ft, 10.75in, 115VAC

  • Mfr # BSP33V

  • Zoro # G715820754


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Off Point
1 13/16 - 3 13/16 in
Manufacturers Warranty Length
2 yr
Gauge/Conductor
16/3
Application
Dewatering, Transfer
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP33V
Zoro #
G715820754
UPC #
0010121143579
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
8 ft
Body Diameter
8 in
Solids Diameter - Maximum
1/8 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
14 in
Width at Widest Point
11 in
Overall Height
10 3/4 in

Details

Off Point
1 13/16 - 3 13/16 in
Gauge/Conductor
16/3
Application
Dewatering, Transfer
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Thermal Protection
Auto
Base Material
Thermoplastic
On Point
6 5/16 - 8 5/16 in
Impeller Material
Glass-Reinforced Thermoplastic
Phase
Single
Operation
Automatic
Shaft Seal Material
Ceramic/Nitrile Rubber
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
39 gpm
Power Source
Corded Electric
Feet of Head - Maximum
25 ft
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
95 Degrees F
Horsepower
1/3 hp
Current
4.4 A
Volute Material
Plastic
For Industry
Residential
Impeller Design
Vortex
Standards
cCSAus
Rotation Speed - Maximum
3,450 RPM
Series
BSP33V
Discharge Standard
NPT
Installation
Submersible
Duty Cycle
Continuous
Switch Actuation
Vertical Float
Discharge Gender
Female
Shaft Seal Type
Single Mechanical
Motor Housing Material
Aluminum
Includes Alarm
No Alarm Included
For Media Type
Clear Water
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Rated Voltage
115V AC

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 1 13/16 - 3 13/16 in, On Point 6 5/16 - 8 5/16 in, Impeller Material Glass-Reinforced Thermoplastic, Overall Height 10 3/4 in, Thermal Protection Auto, Width at Widest Point 11 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.