Little Giant Pump

Sump Pump, Cast Iron Body, 1/3 hp


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cord Length 20 ft
  • HP 1/3
  • Impeller Material Nylon
  • Max. Head 28 ft
  • Base Material Polypropylene
See all product information

Product Information

Dimensions

Cord Length 20 ft
Min. Sump Pit Dia. 12 in

Details

HP 1/3
Impeller Material Nylon
Max. Head 28 ft
Base Material Polypropylene
Item Sump Pump
Agency Compliance cCSAus Listed
Switch Actuation Vertical Float
Body Material Cast Iron
Flow Rate @ 10 Ft. of Head 50 gpm
Switch Electrical Connection Integral
Series 6EC-CIA-SFS
Rated Voltage 115V AC

Description

Sump Pump, HP 1/3, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 50 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 12 in, Cord Length 20 ft, Agency Compliance cCSAus Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.