Shop LITTLE GIANT PUMP

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # GH-2448-8PHKPL
  • Zoro # G3327950

product price: 
$
772.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GH-2448-8PHKPL
Zoro #
G3327950
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" Phenolic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Electrical Included
No
Caster Type
(2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks
Cart Shelf Style
Flush
Utility Cart Item
Flat Handle Utility Cart
Finish
Powder Coated
Distance Between Shelves
23 in
Non-Marking
No
Assembled/Unassembled
Assembled
Capacity per Shelf
2,500 lb
Caster Material
Phenolic
Utility Cart Shelf Style
Flush
Gauge
12 ga
Number of Drawers
0
Number of Compartments
0
Power Indicator
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster Core Material
Phenolic
Method of Construction
Welded
Number of Outlets
0
Caster Wheel Type
Standard
Caster Frame Material
Steel
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Total Lock Brake
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
8 in
Top Shelf Height
36 in
Shelf Width
24 in
Shelf Length
48 in
Handle Height
36 in
Caster Width
2 in
Caster Mounting Height
9 1/2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
53 1/2 in x 24 in x 36 in
Shelf LxW
48 in x 24 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.