Shop LUXOR

Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 200 lb Load Capacity, 2 Shelves

  • Mfr # WT26GYE
  • Zoro # G7682884

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT26GYE
Zoro #
G7682884
UPC #
812552018194
Country of Origin
United States
Material
Thermoplastic Resin
Color
Gray
Load Capacity
200 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Adjustable Increments
18 in
Number of Shelves
2
Non-Marking
No
Handle Included
Yes
Leg Color
Gray
Electrical Included
Yes
Shelf Color
Gray
Leg Material
PVC
Includes
(3) Outlet UL Listed Electrical Assembly and 15 ft Cord with Cord Management Wrap
Caster Material
Polyurethane
Assembled/Unassembled
Unassembled
Shelf Material
HDPE
Utility Cart Shelf Style
Lipped
Caster Type
(2) Swivel, (2) Swivel with Brake
Cart Shelf Style
Lipped
Utility Cart Item
AV Cart - Two Shelves, Electric
Distance Between Shelves
16-1/2 in
Capacity per Shelf
150 lb
Distance Between Middle and Bottom Shelf
16-1/2"
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
9-1/2"
Includes Electrical Outlets
Yes
Caster/Wheel Mounting Location
Standard
Removable Shelf Liner
No
Caster Frame Material
Steel
Caster Stem Type
Friction Ring
Caster Wheel Type
Standard
Shelf Adjustability
Removable
Convertible
No
Post Material
PVC
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake
Handle Material
HDPE
Caster Core Material
Polypropylene
Cleanroom
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Mounting Type
Stem

Dimensions

Overall Height
24 1/2 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Shelf Width
18 in
Lip Height
1/4 in
Caster Dia.
4"
Top Shelf Height
25 in
Caster Width
1 in
Handle Height
24 in
Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Overall LxWxH
24 in x 18 in x 24-1/2 in
Bottom Shelf Lip Height
1/4 in
Caster Wheel Width
1 in
Caster Stem Length
1 in
Shelf LxW
24 in x 18 in
Adjustable Height Range
Not Adjustable
Compartment Width
18 in
Top Shelf Lip Height
1/4 in
Caster Stem Diameter
3/8 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 200 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 25 in, Distance Between Shelves 17 in, Handle Type Flat, Handle Height 24 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.