Little Giant Pump

Water Garden Pump, 6-1/8 In. W


original price: $542.43
7% off
new price: $502.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 7/8 hp
  • Voltage 120V AC
  • GPH of Water @ 5 Ft. of Head 5,929
  • Amps 5.5 A
  • Max. Head 28 ft
See all product information

Product Information

Dimensions

Length 13 1/4 in
Height 8 in
Cord Length 40 ft
Max. Dia. Solids 1/4 in
Width 6 1/8 in
Overall Width 6.1 in
Compatible Discharge Pipe Size 2 in
Overall Length 13.3 in
Compatible Intake Pipe Size 2 in
Solid Diameter (Maximum) 0.25 in
Overall Height 8 in
Manufacturer Warranty Length 3 yr

Details

Item Pond Pump
HP 7/8 hp
Voltage 120V AC
GPH of Water @ 5 Ft. of Head 5,929
Amps 5.5 A
Max. Head 28 ft
Hz 60
Duty Continuous
Motor Type PSC
Impeller Material Polypropylene
Housing Material ABS
Agency Compliance cULus
Outlet 2 in MNPT
Cord Type SJTW
Installation Position Vertical or Horizontal
Features Modular Screen Ability, Rope and Cable Loop for Deep Installation Retrieval
Overload Protection yes
Motor RPM 3,450 RPM
Inlet Screened
GPH of Water @ 20 Ft. of Head 2,042
GPH of Water @ 10 Ft. of Head 4,664
Full Load Amps 5.5 A
GPH of Water @ 1 Ft. of Head 7,093
Standards cULus Listed
Includes Pre Filter
Horsepower 7/8 hp
Nameplate Voltage 120V AC
Maximum RPM 3,450 RPM
Feet of Head (Minimum) 1 ft
Flow Rate @ 1 ft of Head (Maximum) 118.2 gpm
Flow Rate @ 15 ft of Head (Maximum) 53.2 gpm
Intake Type NPT
Maximum Flow Rate 122.8 gpm
Maximum Feet of Head 28 ft
Flow Rate @ 5 ft of Head (Maximum) 98.8 gpm
Electrical Connection Type Plug-In
Flow Rate @ 20 ft of Head (Maximum) 34 gpm
Discharge Type NPT
Minimum Flow Rate 12.1 gpm
Flow Rate @ 10 ft of Head (Maximum) 77.7 gpm
Frequency 60 Hz
Duty Cycle Continuous
Submersible Yes
Pump Housing Material Plastic
Series F
Pump Type Water Garden Pump
Thermal Overload Protection Yes

Description

Pond Pump, Pump Housing Material Plastic, Horsepower 7/8 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 28 ft, Flow Rate @ 5 ft of Head (Maximum) 98.8 gpm, Flow Rate @ 10 ft of Head (Maximum) 77.7 gpm, Flow Rate @ 15 ft of Head (Maximum) 53.2 gpm, Flow Rate @ 20 ft of Head (Maximum) 34 gpm, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Discharge Type NPT, Cord Length 40 ft, Pump Type Water Garden Pump, Submersible Yes, Series F, Amps 5.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.