This item is Discontinued.

Little Giant Quick Turn Platform Truck, 1000 lb., Gray T-730-DIA-1H

Quick Turn Platform Truck, 1000 lb., Gray (Discontinued)

  • Mfr # T-730-DIA-1H
  • Zoro # G6731611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-730-DIA-1H
Zoro #
G6731611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
61 in
Overall Width
24 in
Deck Length
60 in
Deck Height
7 3/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Deck Width
24 in

Details

Color
Gray
Load Capacity
1000 lb
Item
Quick Turn Platform Truck
Handle Type
Removable Cross Brace Handle
Finish
Powder Coated
Handle Pocket Location
Single End
Deck Material
Steel
Gauge
14
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Caster Wheel Material
Polyurethane
Caster Wheel Type
Polyurethane

Description

Quick Turn Platform Truck, Load Capacity 1000 lb, Overall Height 35 1/2 in, Overall Length 61 in, Overall Width 24 in, Deck Material Steel, Deck Height 7 3/4 in, Deck Length 60 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Cross Brace Handle, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.