Box Truck, 38 in, 28 in, Yellow, 550 lb
- Mfr # 272517
- Zoro # G722579782
product price:Â
$
479.99
/ea
Key Features
Load Capacity
550 lb
Caster Wheel Width
1 1/4 in
Wire Rope Length
38 in
Caster Wheel Type
Standard
Overall Height
34 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272517
- Zoro #
- G722579782
- UPC #
- 678655627356
- Country of Origin
- United States
- Load Capacity
- 550 lb
- Item
- Box Truck
- Caster Wheel Type
- Standard
- Lid/Cover Type
- No Lid/Cover
- Bushel Capacity
- 12 bu
- Caster/Wheel Mounting Location
- Standard
- Color
- Yellow
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Cubic Foot Capacity
- 12.83 cu ft
- Caster Wheel/Tread Material
- Polyurethane
- Frame Material
- Polyethylene
- Wire Color
- Yellow
Dimensions
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 38 in
- Overall Height
- 34 3/4 in
- Overall Width
- 28 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Box Truck, Cubic Foot Capacity 12.83 cu ft, Load Capacity 550 lb, Bushel Capacity 12 bu, Overall Length 38 in, Overall Height 34 3/4 in, Overall Width 28 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.