Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 51 in L, 30 in W

  • Mfr # LK30485PYBKAH

  • Zoro # G3912662


product price:  $564.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK30485PYBKAH
Zoro #
G3912662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
30 in
Caster Dia.
5"
Top Shelf Height
25 in to 33 in
Shelf Width
30 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf Length
48 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" Polyurethane
Adjustable Increments
2 in
Number of Shelves
2
Caster Material
Polyurethane
Handle Included
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
15 in to 23 in
Assembled/Unassembled
Assembled
Non-Marking
Yes
Gauge
12
Electrical Included
No
Utility Cart Item
Ergonomic Adjustable Height Shelf Truck
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel with Brake

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in to 23 in, Shelf Length 48 in, Shelf Width 30 in, Adjustable Increments 2 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.