Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENM-3060-6PH
- Zoro # G123510384
product price:Â
$
1,168.99
/ea
Key Features
Caster Type
2 Rigid, 2 Swivel
Cart Shelf Style
Flush Shelves
Overall Length
65.5 in
Overall Height
45 in
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENM-3060-6PH
- Zoro #
- G123510384
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flush Shelves
- Load Capacity
- 3,600 lbs
- Wheel Material
- Phenolic
- Color
- Gray
- Utility Cart Shelf Style
- Flush Shelves
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Material
- Steel
- Number of Shelves
- 3
Dimensions
- Overall Length
- 65.5 in
- Overall Height
- 45 in
- Wheel Diameter
- 6 in
- Shelf Size
- 30"W x 60"L
- Shelf Width
- 30 in
- Shelf Length
- 60 in
- Overall Width
- 30 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 3 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.