Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W, 39 in H
- Mfr # GL304810SRFL
- Zoro # G4096701
product price:Â
$
642.99
/ea
Key Features
Overall Height
39 in
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL304810SRFL
- Zoro #
- G4096701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 in
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Shelf Width
- 30 in
- Shelf Length
- 48 in
- Caster Width
- 2-3/4 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 10"
- Shelf LxW
- 48 in x 30 in
- Overall LxWxH
- 53 1/2 in x 30 in x 39 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1500 lb
- Item
- Raised Handle Utility Cart
- Number of Shelves
- 2
- Caster Material
- Semi-Pneumatic
- Finish
- Powder Coated
- Distance Between Shelves
- 18 in
- Handle
- Raised Offset with Hand Guard
- Gauge
- 14
- Shelf Type
- Lipped Edge
- Capacity per Shelf
- 750 lb
- Caster Type
- (2) Rigid, (2) Swivel
- Includes
- Floor Lock to Stop Unwanted Movement
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.