Low Deck Truck with Open Base
- Mfr # 1LKL-2436-5PYBK-AH
- Zoro # G023510514
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39 in
Deck Height
25" – 33" High in 2" increments
Finish
Powder Coat
Shelf Width
24 in
Utility Cart Shelf Style
1.5" Retaining Lips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LKL-2436-5PYBK-AH
- Zoro #
- G023510514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 39 in
- Deck Height
- 25" – 33" High in 2" increments
- Shelf Width
- 24 in
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Wheel Diameter
- 5 in
- Shelf Size
- 24"W x 36"L
- Overall Height
- 37 in
Details
- Finish
- Powder Coat
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Material
- Steel
- Item
- Low Deck Truck with Open Base
- Wheel Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Load Capacity
- 1,200 lbs
Description
Low Deck Truck with Open Base, 24" x 36" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.