Raised Handle Utility Cart, Steel, 2,400 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # GL30608MR

  • Zoro # G3913030


product price:  $722.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL30608MR
Zoro #
G3913030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Shelf Length
60 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
8"
Top Shelf Height
32 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Raised Handle Utility Cart
Wheel Type
8" Mold-On Rubber
Number of Shelves
2
Capacity per Shelf
1,200 lb
Non-Marking
No
Electrical Included
No
Includes
Raised Offset Handle
Distance Between Shelves
18 in
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Gauge
12 ga
Caster Material
Mold on Rubber
Utility Cart Item
Merchandise Collector
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Cart Shelf Style
Lipped
Product Type
Raised Handle Utility Cart

Description

Raised Handle Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 18 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.