Raised Handle Utility Cart, Steel, 3600 lb Load Capacity, 2 Shelves, 53 1/2 in L, 24 in W

  • Mfr # G24488PYBK

  • Zoro # G3912279


product price:  $650.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G24488PYBK
Zoro #
G3912279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
8"
Top Shelf Height
32 in
Shelf Length
48 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Raised Handle Utility Cart
Wheel Type
8" Polyurethane
Number of Shelves
2
Gauge
12
Cart Shelf Style
Flush
Caster Material
Polyurethane
Distance Between Shelves
19 1/2 in
Includes
Raised Offset Handle
Non-Marking
Yes
Assembled/Unassembled
Assembled
Utility Cart Item
Merchandise Collector
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Capacity per Shelf
1800 lb
Electrical Included
No
Utility Cart Shelf Style
Flush
Finish
Powder Coated

Description

Raised Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.