Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Tables, 3-Shelf, 1000 lb., 30 x 48", Steel, 1,000 lb Load Capacity, 3 Shelves, 48 in L, 30 in W
- Mfr # 3IP-3048-5PY
- Zoro # G4874731
product price:Â
$
738.99
/ea
Key Features
Overall Length
48 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3IP-3048-5PY
- Zoro #
- G4874731
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,000 lb
- Item
- Mobile Tables,3-Shelf,1000 lb.,30 x 48"
- Number of Shelves
- 3
- Distance Between Shelves
- 11 in
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Caster Type
- (4) Swivel
- Utility Cart Shelf Style
- Flush
- Non-Marking
- Yes
- Caster Material
- Polyurethane
- Cart Shelf Style
- Flush
- Handle Included
- No
- Gauge
- 12 ga
- Product Type
- Mobile Tables,3-Shelf,1000 lb.,30 x 48"
Dimensions
- Overall Length
- 48 in
- Overall Width
- 30 in
- Top Shelf Height
- 34 in
- Shelf Width
- 30 in
- Shelf Length
- 48 in
- Caster Dia.
- 5"
- Shelf LxW
- 48 in x 30 in
Description
Mobile Tables,3-Shelf,1000 lb.,30 x 48 In., Load Capacity 1,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 30 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.