Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Platform Box Trucks, Steel, 2000 lb Load Capacity, 1 Shelves, 41 1/2 in L, 24 in W, 40 in H
- Mfr # RP4S24366PY
- Zoro # G3912778
product price:Â
$
722.99
/ea
Key Features
Overall Height
40 in
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP4S24366PY
- Zoro #
- G3912778
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2000 lb
- Item
- Raised Platform Box Trucks
- Number of Shelves
- 1
- Caster Material
- Non-Marking Polyurethane
- Gauge
- 12 ga to 14 ga
- Handle Included
- Yes
- Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel
Dimensions
- Overall Height
- 40 in
- Overall Length
- 41 1/2 in
- Overall Width
- 24 in
- Caster Dia.
- 6"
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Shelf LxW
- 36 in x 24 in
Description
Raised Platform Box Trucks, Load Capacity 2000 lb, Number of Shelves 1, Gauge 12 to 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.