14 ft 6 in Fiberglass Safety Cage, 375 lb Capacity

  • Mfr # 19710-146

  • Zoro # G1872207


product price:  $1,757.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
14 ft 6 in
Reach Height - Maximum
15.8 ft
Standing Height - Maximum
9.3 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19710-146
Zoro #
G1872207
UPC #
096764197940
Country of Origin
China

Dimensions

Overall Height
14 ft 6 in
Reach Height - Maximum
15.8 ft
Standing Height - Maximum
9.3 ft
Base Width
44 in
Platform Depth
18 in
Platform Width
20 3/4 in
Step Width
21 in
Step Depth
4 in
Platform Height
9 ft 4 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
89 in
Weight
100 lb
Tread Type
Ribbed
Series
Safety Cage
Number of Steps
10
ANSI Duty Rating
Type IA
Step Spacing
11 3/4 in
Color
Green
Includes
Includes Tip & Glide Wheels and Outriggers
Standards
ANSI
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Safety Cage Platform Ladder, Material Fiberglass, ANSI Type IAA, Ladder Height 14 ft 6 in, Load Capacity 375 lb, Number of Steps 10, Base Spread 89 in, Bottom Width 44 in, Step Depth 4 in, Step Tread Ribbed, Series Safety Cage, Includes Includes Tip & Glide Wheels and Outriggers, Standards ANSI, Rung/Step Spacing 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.