Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # LGL-2448-BK-DR
  • Zoro # G2246590
product price: 
$
680.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LGL-2448-BK-DR
Zoro #
G2246590
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
24 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Top Shelf Height
35 in
Shelf Width
24 in
Shelf Length
48 in
Caster Width
1 1/4 in
Handle Height
35 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Height
6 1/4 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
53 1/2 in x 24 in x 35 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" Polyurethane
Handle Type
Flat
Number of Shelves
2
Electrical Included
No
Gauge
12 ga
Includes
Drawer with Cylinder Lock and (2) Keys
Utility Cart Item
Welded Service Cart with One Storage Drawer
Utility Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Distance Between Shelves
25 in
Non-Marking
Yes
Finish
Powder Coated
Handle Included
Yes
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Cart Shelf Style
Lipped
Construction
Welded Steel
Number of Drawers
0
Type
Lip Up Shelves
Number of Compartments
0
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Brake Type
Total Lock Brake
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Power Indicator
No
Lip Style
4-Sided Lipped
Number of Outlets
0
Caster Core Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Frame Material
Steel
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Includes Drawer with Cylinder Lock and (2) Keys, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.