Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet and Panel Truck, 12 ga. Steel, 2000 lb Load Capacity, 48" L, 30" W

  • Mfr # AF3048

  • Zoro # G3600517


product price: $540.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
48"
Overall Width
30"
Material
12 ga. Steel
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF3048
Zoro #
G3600517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
30"

Details

Material
12 ga. Steel
Load Capacity
2000 lb
Item
Sheet and Panel Truck

Description

Sheet And Panel Truck,A-Frame,30 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.