Shelf Truck, 12 ga. Steel, 3600 lb Load Capacity, 24" W

  • Mfr # G-2436-6PY

  • Zoro # G8590806


product price:  $611.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24"
Material
12 ga. Steel
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-2436-6PY
Zoro #
G8590806
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Shelf Truck

Description

Shelf Truck,3600 lb.,Flush Shelf,24x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.