Zoro Homepage

Shovel Nose Hand Truck, 8" Solid Rubber, Folding Foot Kick

  • Mfr # TFF3608S

  • Zoro # G2013937


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF3608S
Zoro #
G2013937
UPC #
-
Country of Origin
United States

Description

- 800 lbs. Capacitiy
- Shovel nose hand truck
- Nose plate measures 13-1/2" deep and 16" wide at rear
- Continuous Handle
- 8" Solid Rubber Wheels
- 29" stair glides
- Heavy 1.05" 14 gauge tubular steel frame
- Four curved ribs
- Zinc plated "D" axle is interchangeable in tri-hole axle bracket
- Folding Foot Kick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.