Shovel Nose Hand Truck, Dual, Flat-Free
Mfr # T-362-10FF
Zoro # G4871015
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Overall Height
49"
Load Capacity
600 lb
Wheel Type
Flat-Free
Wheel Diameter
10"
Hand Truck Handle Type
Dual Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-362-10FF
Zoro #
G4871015
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
49"
Wheel Diameter
10"
Details
Load Capacity
600 lb
Item
Shovel Nose Hand Truck,Dual,Flat-Free
Wheel Type
Flat-Free
Hand Truck Handle Type
Dual Handle
Description
Shovel Nose Hand Truck,Dual,Flat-Free
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.