Shop JET
See all product information
Create Account
Fork Extension Kit
- Mfr # JT1-3013
- Zoro # G523782282
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Features
Pins to Adjust for Larger or Smaller Pipes and Ductwork, Cradles Can Be Flattened
Includes
Pipe Cradle
Compatible with Product Type
Material Lifts
Overall Width
4 in
Compatible Mfr. Model Number
JT1-2597, JT1-2598
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3013
- Zoro #
- G523782282
- UPC #
- 019907007029
- Country of Origin
- United States
- Item
- Fork Extensions Kit
- Features
- Pins to Adjust for Larger or Smaller Pipes and Ductwork, Cradles Can Be Flattened
- Includes
- Pipe Cradle
- Compatible with Product Type
- Material Lifts
- Compatible Mfr. Model Number
- JT1-2597, JT1-2598
- Compatible Brand
- JET
- Color
- Silver; Orange
- Material
- Aluminum
- Load Capacity
- 2,000 lb
- Weight
- 9 lb
- Shell Material
- Aluminum
- Wire Color
- Silver; Orange
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 4 in
- Overall Height
- 3 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Pins to Adjust for Larger or Smaller Pipes and Ductwork, Cradles Can Be Flattened
Description
Fork Extensions Kit, Load Capacity 2,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.