Zoro Homepage

Small Submersible Pump 2E-38N Series Dual Purpose

  • Mfr # 502203

  • Zoro # G208645932


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115
Body Material
Aluminum
Height
4-3/4 in
Includes
6’ Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502203
Zoro #
G208645932
UPC #
10121022034
Country of Origin
Mexico

Dimensions

Height
4-3/4 in

Details

Nominal Voltage
115
Body Material
Aluminum
Includes
6’ Power Cord

Description

Dual purpose oil-filled pump that may be used totally submersed or in-line fed with pipe or hose. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4 MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools and fuel oil transfer applications.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.