Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Pallet Dolly, Floor Locks, 40 x 48"

  • Mfr # PDSH4048-6PH2FL

  • Zoro # G4872141


product price: $1,008.26
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Platform Length
48"
Includes
(2) Floor Locks and Handle
Platform Material
Steel
For Use With
Pallets and Crates
Caster Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSH4048-6PH2FL
Zoro #
G4872141
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48"
Caster Wheel Width
2"
Caster Wheel Dia.
6"
Platform Width
40"
Platform Height
9"

Details

Item
Solid Pallet Dolly,Floor Locks,40 x 48"
Includes
(2) Floor Locks and Handle
Platform Material
Steel
For Use With
Pallets and Crates
Number of Caster Wheels
4
Caster Wheel Type
Swivel
Platform Style
Solid Deck
Caster Material
Phenolic

Description

Solid Pallet Dolly,Floor Locks,40 x 48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.