Spill Deck, 33 gal Spill Capacity, 2 Drums, 2,000 lb Load Capacity, Steel

  • Mfr # SST-5125

  • Zoro # G8532964


product price: $633.64
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
51 in
Number of Drums
2
Spill Capacity
33 gal
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-5125
Zoro #
G8532964
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Length
26 in
Height
10 1/2 in
Dimensions
26 in L x 51 in W x 10 1/2 in H
Bladder Length
25 in
Usable Length
25 in
Max Fork Height
4 in
Usable Width
51 in
Bladder Width
51 in

Details

Item
Spill Deck
Color
Gray
Number of Drums
2
Spill Capacity
33 gal
For Number of 55 gal. Drums
2
Load Capacity
2,000 lb
Material
Steel
Includes
4-Way Forklift Access
Standards
OSHA
Spill Capacity, gal.
33 gal
Spill Containment Load Capacity
2,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Includes Overflow Bladder
No
Recycled Content (%)
No Recycled Content
Grate Color
Black
Includes Drain
No
Pallet Color
Gray
For Use With Standard Fork
Yes
Forklift Pockets
4-Way
Overflow Bladder Capacity
33 gal
Manufacturer Warranty
1 yr
Opening Type
No Doors
For Use With Ramp Connection Mfr. Model Number
SST-RAMP
Pallet Finish
Powder Coated
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor
Product Type
Spill Deck
Modular Type
Nonmodular
Pallet Material
Steel
Composition
Steel, Steel
Sump Connection Capability
No
Product Weight
138 lb
Inline
Yes
Low Profile
No
Grate Material
Steel
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
33 gal
Side Wall Type
Steel
Fluorinated
No
Space Saving Features
Stackable

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 2, Spill Capacity 33 gal, Spill Containment Load Capacity 2,000 lb, Length 26 in, Width 51 in, Height 10 1/2 in, Drain Included No, Yes, Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.