Spill Deck, 66 gal Spill Capacity, 4 Drums, 6,000 lb Load Capacity, Steel

  • Mfr # SSB-5151

  • Zoro # G6222465


product price: $1,024.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
51 in
Length
51 in
Height
6 1/2 in
Dimensions
51 in L x 51 in W x 6 1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB-5151
Zoro #
G6222465
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Length
51 in
Height
6 1/2 in
Dimensions
51 in L x 51 in W x 6 1/2 in H
Bladder Width
51 in
Usable Length
51 in
Bladder Length
51 in
Usable Width
51 in

Details

Item
Spill Deck
Color
Gray
For Number of 55 gal. Drums
4
Load Capacity
6,000 lb
Material
Steel
Includes
Removable Grating
Standards
OSHA
Spill Capacity, gal.
66 gal
Covered/Uncovered
Uncovered
Spill Capacity
66 gal
Number of Drums
4
Spill Containment Load Capacity
6,000 lb
Spill Containment Opening Type
No Cover
Modular
Yes
Includes Drain
No
Grate Color
Black
Supports EPA Compliance
40 CFR 264.175
Grate Material
Steel
Forklift Pockets
No Pockets
Supports SPCC Compliance
Yes
Pallet Material
Steel
Pallet Finish
Powder Coated
Overflow Bladder Capacity
66 gal
For Use With Ramp Connection Mfr. Model Number
SSB-RAMP
Pallet Color
Gray
Product Weight
233 lb
Manufacturer Warranty
1 yr
Low Profile
Yes
Includes Overflow Bladder
No
Indoor/Outdoor Use
Indoor
Product Type
Spill Deck
Inline
No
Recycled Content (%)
No Recycled Content
Modular Type
Nonmodular
Sump Connection Capability
No
Opening Type
No Doors
For Use With Standard Fork
No
Composition
Steel, Steel
"Spill Capacity
66 gal
Side Wall Type
Steel
Space Saving Features
Stackable
Fluorinated
No
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 51 in, Width 51 in, Height 6 1/2 in, Drain Included No, Yes, Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.