Spill Deck, 99 gal Spill Capacity, 6 Drums, 6,000 lb Load Capacity, Steel

  • Mfr # SST-5176

  • Zoro # G9869106


product price:  $1,591.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Number of Drums
6
Width
76 in
Spill Capacity
99 gal
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-5176
Zoro #
G9869106
UPC #
-
Country of Origin
United States

Dimensions

Width
76 in
Length
51 in
Height
10 1/2 in
Dimensions
51 in L x 76 in W x 10 1/2 in H
Usable Length
51 in
Max Fork Height
4 in
Usable Width
76 in
Bladder Width
76 in
Bladder Length
51 in

Details

Item
Spill Deck
Color
Gray
Number of Drums
6
Spill Capacity
99 gal
For Number of 55 gal. Drums
6
Load Capacity
6,000 lb
Material
Steel
Includes
4-Way Forklift Access
Standards
OSHA
Spill Capacity, gal.
99 gal
Spill Containment Load Capacity
6,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Opening Type
No Doors
Product Type
Spill Deck
Includes Drain
No
Overflow Bladder Capacity
99 gal
Manufacturer Warranty
1 yr
Supports SPCC Compliance
Yes
For Use With Ramp Connection Mfr. Model Number
SST-RAMP
Recycled Content (%)
No Recycled Content
Product Weight
381 lb
Sump Connection Capability
No
Low Profile
No
Supports EPA Compliance
40 CFR 264.175
Grate Material
Steel
Inline
No
Grate Color
Black
For Use With Standard Fork
Yes
Includes Overflow Bladder
No
Forklift Pockets
4-Way
Pallet Finish
Powder Coated
Indoor/Outdoor Use
Indoor
Composition
Steel, Steel
Pallet Color
Gray
Pallet Material
Steel
Modular Type
Nonmodular
"Spill Capacity
99 gal
Side Wall Type
Steel
Fluorinated
No
Space Saving Features
Stackable

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 6, Spill Capacity 99 gal, Spill Containment Load Capacity 6,000 lb, Length 51 in, Width 76 in, Height 10 1/2 in, Drain Included No, Yes, Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.