Spill Deck, 99 gal Spill Capacity, 6 Drums, 9,000 lb Load Capacity, Steel

  • Mfr # SSB-5176

  • Zoro # G9812424


product price:  $1,598.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Number of Drums
6
Width
76 in
Spill Capacity
99 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB-5176
Zoro #
G9812424
UPC #
-
Country of Origin
United States

Dimensions

Width
76 in
Length
76 in
Height
6 1/2 in
Dimensions
76 in L x 76 in W x 6 1/2 in H
Usable Length
51 in
Bladder Length
51 in
Usable Width
76 in
Bladder Width
76 in

Details

Item
Spill Deck
Color
Gray
Number of Drums
6
Spill Capacity
99 gal
For Number of 55 gal. Drums
6
Load Capacity
9,000 lb
Material
Steel
Includes
Removable Grating
Standards
OSHA
Spill Capacity, gal.
99 gal
Spill Containment Load Capacity
9,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Grate Material
Steel
Product Type
Spill Deck
Indoor/Outdoor Use
Indoor
Recycled Content (%)
No Recycled Content
Forklift Pockets
No Pockets
Low Profile
Yes
Inline
No
Modular Type
Nonmodular
Pallet Finish
Powder Coated
Supports SPCC Compliance
Yes
Includes Overflow Bladder
No
Overflow Bladder Capacity
99 gal
Pallet Color
Gray
Sump Connection Capability
No
Composition
Steel, Steel
Opening Type
No Doors
Product Weight
418 lb
Includes Drain
No
For Use With Standard Fork
No
For Use With Ramp Connection Mfr. Model Number
SSB-RAMP
Pallet Material
Steel
Grate Color
Black
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
"Spill Capacity
99 gal
Side Wall Type
Steel
Space Saving Features
Stackable
Fluorinated
No
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 6, Spill Capacity 99 gal, Spill Containment Load Capacity 9,000 lb, Length 76 in, Width 51 in, Height 6 1/2 in, Drain Included No, Yes, Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.