Zoro Homepage

Standard Platform Truck, 1000 lb.

  • Mfr # T-710-DIA-UPS

  • Zoro # G6744796


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
37 in
Overall Width
24 in
Color
Gray
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-710-DIA-UPS
Zoro #
G6744796
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
37 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 7-3/4 in
Deck Height
7 3/4 in
Caster Wheel Width
1-1/4 in
Deck Width
24 in
Caster Wheel Dia.
5 in
Deck Length
36 in
Overall LxWxH
37 in x 24 in x 35-1/2 in
Caster Width
1-1/4 in

Description

Platform Truck, Load Capacity 1,000 lb, Overall Height 35 1/2 in, Overall Length 37 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 14 ga, Deck Height 7 3/4 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.