This item is Discontinued.

Little Giant Standard Platform Truck, 2000 lb. NBB-2436-6MR

Standard Platform Truck, 2000 lb. (Discontinued)

  • Mfr # NBB-2436-6MR
  • Zoro # G6799843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2436-6MR
Zoro #
G6799843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Length
38"
Overall Width
24"
Deck Height
9"
Deck Width
24"
Deck Length
36"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in

Details

Color
Gray/Blue Handle
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Removable Pipe Handle
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Gauge
12
Number of Caster Wheels
4
Deck Material
Steel
Handle Pocket Location
Single End
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Mold-on Rubber

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 38 in, Overall Length 38 in, Overall Width 24 in, Deck Material Steel, Deck Height 9 in, Deck Length 36 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.