Shop All Utility Carts
Little Giant
Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf
Mfr # AM-3A-2460-6PY
Zoro # G4873891
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$865.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 800 lb Per Shelf
- Wheel Type 6" x 2" Polyurethane
- Number of Shelves 4
Product Information
- Brand Little Giant
- MFR # AM-3A-2460-6PY
- Zoro # G4873891
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 60 in |
Shelf Width | 24 in |
Shelf LxW | 60 in x 24 in |
Details
Description
Adj. Multi-Shelf Truck,3-Shelf,24 x 60 In., Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Includes 3 Adjustable Shelves, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 11 ft L, 3 in W, Nylon, Yellow (EEF1-903-11)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel (10085GRA)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- Little Giant Utility Carts