Steel Mobile Bin Cart, 20 in D x 45 1/2 in H x 32 in W, 3 Shelves, Gray

  • Mfr # MS2-1532-6PH
  • Zoro # G9871443
product price: 
$
986.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Width
32 in
Material
Steel
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS2-1532-6PH
Zoro #
G9871443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
32 in
Overall Depth
20 in
Bin Height
12 1/2 in
Depth
15"
Bin Width
16 in
Width
16"
Bin Depth
15 in
Compartment Width
16 in
Base Height
7 1/2 in
Compartment Height
12 1/2 in
Compartment Depth
15 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Mobile Bin Cart
Number of Shelves
3
Gauge
14 ga
Finish
Powder Coated
Base Type
Caster
Number of Compartments
6
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
800 lb
Shell Material
Steel
Wire Color
Gray

Description

Mobile Bin Cart, Steel, Powder Coated, Gray, Overall Depth 20 in, Overall Height 45 1/2 in, Overall Width 32 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Base Type Caster, Number of Shelves 3, Base Height 7 1/2 in, Number of Compartments 6, Compartment Depth 15 in, Compartment Height 12 1/2 in, Compartment Width 16 in, Includes -

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews