Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 2,000 lb Load Capacity, 2 Shelves, 53 1/2 in L, 24 in W
Mfr # G24486MR
Zoro # G3912139
product price:Â
$
536.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G24486MR
- Zoro #
- G3912139
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2,000 lb
- Item
- Raised Handle Utility Cart
- Number of Shelves
- 2
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Non-Marking
- No
- Finish
- Powder Coated
- Electrical Included
- No
- Distance Between Shelves
- 19 1/2 in
- Capacity per Shelf
- 1,000 lb
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12 ga
- Caster Material
- Mold on Rubber
- Cart Shelf Style
- Flush
- Utility Cart Shelf Style
- Flush
- Includes
- Raised Offset Handle
- Product Type
- Raised Handle Utility Cart
Description
Raised Handle Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.