Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Handle Utility Cart, Steel, 2400 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W, 36 in H

  • Mfr # GL30608MRFL

  • Zoro # G4096869


product price: $748.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30608MRFL
Zoro #
G4096869
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Shelf Length
60 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Dia.
8"
Shelf LxW
60 in x 30 in
Overall LxWxH
65 1/2 in x 30 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
2400 lb
Item
Raised Handle Utility Cart
Number of Shelves
2
Handle
Raised Offset with Hand Guard
Shelf Type
Lipped Edge
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Gauge
12
Includes
Floor Lock to Stop Unwanted Movement
Finish
Powder Coated
Caster Material
Mold on Rubber
Distance Between Shelves
18 in
Capacity per Shelf
1200 lb

Description

Raised Handle Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 18 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.